Motion
J10027M
Impact Socket - 27 mm Socket, 1 in Drive, 6 PT, 2-19/32 in OAL, Metric
MI ITEM #02986639
MFR #J10027M
Your Price$33.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 27 mm Socket, 1 in Drive, 6 PT, 2-19/32 in OAL, Metric
MI ITEM #02986639
MFR #J10027M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.32/each(List $46.65)

Overview

Mfr description
J10027M SKT IMP 1 DR 27MM 6 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Metric
  • Socket Size
    27 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-19/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679370534
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought