Motion
J10028
Impact Socket - 1-3/4 in Socket, 1 in Drive, 6 PT, Black Oxide, 2-13/16 in OAL, Imperial
Mi Item #02986640
MFR #J10028
Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-3/4 in Socket, 1 in Drive, 6 PT, Black Oxide, 2-13/16 in OAL, Imperial
Mi Item #02986640
MFR #J10028

Mfr description
J10028 SKT IMP 1 DR 1-3/4 6 PT
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.15/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2-13/16 in
  • Socket Size
    1-3/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679370541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)