Motion
J10055M
Impact Socket - 55 mm Socket, 1 in Drive, 6 PT, 3-1/8 in OAL, Metric
MI ITEM #02986659
MFR #J10055M
Price$114.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 55 mm Socket, 1 in Drive, 6 PT, 3-1/8 in OAL, Metric
MI ITEM #02986659
MFR #J10055M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.13/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3-1/8 in
  • Socket Size
    55 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679370961

Overview

Mfr description
J10055M SKT IMP 1 DR 55MM 6 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought