Motion
J1191MLO

PROTO TOOLS
J1191MLO

Ratcheting Box Wrench - Metric, 7 x 8 mm Wrench Size, Double End
MI ITEM #02986669
MFR #J1191MLO
List Price$36.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1191MLO

Ratcheting Box Wrench - Metric, 7 x 8 mm Wrench Size, Double End
MI ITEM #02986669
MFR #J1191MLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.06/each for your price

Overview

Mfr description
J1191MLO RATCH BOX WR LO 7X8MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    7 x 8 mm
  • Overall Length
    4-1/2 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662679062811
  • Weight
    0.14 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought