Motion
12-951
SpokeShave Flat Base
MI ITEM #02986671
MFR #12-951
List Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpokeShave Flat Base
MI ITEM #02986671
MFR #12-951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.90/each for your price

Overview

Mfr description
12-951 SPOKESHAVE FLAT BASE
  • Designed for curved work, such as shaping chair seats and legs
  • Cutters are fully adjustable for depth of cut and thickness of shavings
  • Flat base for flat and convex surfaces

Specifications

  • Plane Type
    Edge
  • Cutter Width
    2-1/8 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Iron
  • Length
    10 in
  • Width
    1-5/8 in
  • Replacement Iron Blade
    12-350
  • Sole Width
    2.8000 in
  • Sole Type
    Non Corrugated
  • Sole Length
    0.8660 in
  • Plane Bed Material
    Cast Iron
  • Package Contents
    Spoke Shave plane
  • Handle Material
    Polycarbonate
  • Frog Angle
    40.00 degrees
  • Finish Coating
    Black
  • Chip Breaker Thickness
    0.1730 in
  • Blade Width
    2.125 in
  • Blade Thickness
    0.062 in
  • Blade Material
    High Carbon Steel
  • Bevel Orientation
    Bevel Up
  • Bevel Angle
    25 degrees
  • Adjustable Throat
    Yes
  • UPC_NO
    076174129519
  • Weight
    1.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought