Motion
J15032
Impact Socket - 2 in Socket, 1-1/2 in Drive, 6 PT, 3-5/8 in OAL, Imperial
Mi Item #02986676
MFR #J15032
Price$176.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket, 1-1/2 in Drive, 6 PT, 3-5/8 in OAL, Imperial
Mi Item #02986676
MFR #J15032

Mfr description
J15032 SKT IMP 1-1/2 DR 2 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.54/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    3-5/8 in
  • Socket Size
    2 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)