Motion
20-807
Hand Hacksaw - Frame Style: Mini, Blade Length: 10 in, Overall Length: 10-1/2 in
MI ITEM #02986687
MFR #20-807
Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw - Frame Style: Mini, Blade Length: 10 in, Overall Length: 10-1/2 in
MI ITEM #02986687
MFR #20-807

Mfr description
20-807 MINI-HACK UTILITY SAW
  • Ergonomically designed grip with thumb rest for maximum comfort
  • Handle covers blade to help protect user's hands
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.89/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Length
    11 in
  • Overall Length
    10-1/2 in
  • Teeth Per Inch
    24
  • Throat Depth
    8.66 in

Details

  • Applications
    Drywall,Plastic,Wood
  • Blade Material
    Steel
  • Blade(s) Included
    10" Carbon Steel (24 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Gray
  • Frame Material
    Polypropylene
  • Frame Style
    Mini
  • Handle Color
    Gray
  • Handle Style
    Comfort Grip, Plastic Grip
  • Number Of Pieces
    2
  • Product Types
    Mini Hacksaw
  • Tension Adjustability
    Non-Adjustable Tension
  • UPC_NO
    076174208078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)