Motion
28-593
Putty Knife or Scraper - 2-7/16 in Wide, Plastic Handle Material
Mi Item #02986690
MFR #28-593
Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - 2-7/16 in Wide, Plastic Handle Material
Mi Item #02986690
MFR #28-593

Mfr description
28-593 SCRAPER CARDED WINDOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.95/each

Specifications

Dimensions

  • Blade Width
    2-7/16 in

Details

  • Handle Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)