Specifications
Dimensions
- Handle Length5-1/2 in
- Hex Size1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
- Maximum Hex Size3/8 in
- Minimum Hex Size5/32 in
Details
- Drive StyleHex
- Finish CoatingChrome
- Handle StyleCushion Grip
- MaterialSteel
- Non SparkingNot Non-Sparking
- Set TypeFolding Key Set
Overview
Mfr description
J4996CG 6 PC FOLD HEX 5/32-3/8