Motion
J52142
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit, Phillips, Slotted Socket Points, 3/8 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #02986706
MFR #J52142
Price$1,169.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit, Phillips, Slotted Socket Points, 3/8 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #02986706
MFR #J52142

Mfr description
J52142 SET SKT 3/8DR 58PC 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.97/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in, 1-13/16 in, 1-3/16 in, 1-3/32 in, 1-3/8 in, 1-31/32 in, 1-5/16 in, 1-5/64 in, 2-1/8 in, 2-23/32 in, 2-3/4 in
  • Socket Sizes
    #2, #3, #4, 1 in, 1/2 in, 1/4 in, 1/8 in, 11/16 in, 13/16 in, 15/16 in, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Sliding T-Handle
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    58
  • Number of Sockets
    9 PC
  • Shaft Style
    Bit, Flex Joint, Standard Deep, Standard Straight
  • Socket Points
    12 PT, 8 PT, Hex Bit, Phillips, Slotted
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)