Motion
J6066C
Torque Wrench - Micrometer, 3/8 in Drive, 16.7 to 83.3 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02986712
MFR #J6066C
Your Price$329.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/8 in Drive, 16.7 to 83.3 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02986712
MFR #J6066C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$329.41/each(List $439.63)

Overview

Mfr description
J6066C TW 3/8DR 200-1000 INLBS

Specifications

  • Wrench Type
    Micrometer
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    16.7 to 83.3 ft-lbs
  • Scale Graduations
    5 in
  • Accuracy
    ±6 % - CCW
  • Ratcheting Head
    Ratchet
  • Overall Length
    15-1/2 in
  • Scale Measurement
    Imperial
  • Torque Range (in-lbs)
    200.4 to 999.6 in-lbs
  • Torque Range (N-m)
    22.7 to 113.3 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • UPC_NO
    662679136093
  • Weight
    3.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought