Proto Tools J6113F
Proto Tools
J6113F
Torque Wrench - Dial, 3/8 in Drive, 10 to 50 ft-lbs, ±4 % Accuracy
MI ITEM #02986715
MFR #J6113F
List Price
$372.54
/each
List Price
$372.54
/each
Torque Wrench - Dial, 3/8 in Drive, 10 to 50 ft-lbs, ±4 % Accuracy
MI ITEM #02986715
MFR #J6113F
Proto Tools J6113F
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/8 in Drive, 10 to 50 ft-lbs, ±4 % Accuracy
MI ITEM #02986715
MFR #J6113F

Availability:
In stock
List Price
$372.54
/each
List Price
$372.54
/each
Shipping
Shipping

Overview

Mfr Description
J6113F

Specifications

Wrench Type
Dial
Drive Size
0.3750 in - 3/8 in
Torque Range (ft-lbs)
10 to 50 ft-lbs
Scale Graduations
1 ft-lbs
Accuracy
±4%
Ratcheting Head
Fixed
Overall Length
10-1/4 in
Features
With Dial Indicator
Scale Measurement
Both
Torque Range (in-lbs)
120 to 600 in-lbs
Torque Range (N-m)
13.6 to 68 N-m
Direction of Operation
Both
Material
Steel
Traceability Certification Included
NIST
Weight
2.04 lbs

Compliance & Safety Data

Click on an icon to learn more