Motion
J6168F
Torque Wrench - Dial, 1/4 in Drive, 0.5 to 2.5 ft-lbs, ±4 % Accuracy
Mi Item #02986716
MFR #J6168F
Price$361.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 1/4 in Drive, 0.5 to 2.5 ft-lbs, ±4 % Accuracy
Mi Item #02986716
MFR #J6168F

Mfr description
J6168F TORQUE WR DIAL 1/4DR 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.28/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10 in
  • Weight
    1.82 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.5 in
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    0.5 to 2.5 ft-lbs
  • Torque Range (in-lbs)
    6 to 30 in-lbs
  • Torque Range (N-m)
    0.7 to 3.4 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135447
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)