Motion
J6905M
Impact Socket - 5 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
Mi Item #02986726
MFR #J6905M
Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
Mi Item #02986726
MFR #J6905M

Mfr description
J6905M SKT IMP 1/4 DR 5MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.52/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Size
    5 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679321215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)