Motion
J6906TX
Impact Socket - E6 Socket, 1/4 in Drive, Torx, Black Oxide, 1 in OAL
MI ITEM #02986729
MFR #J6906TX
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E6 Socket, 1/4 in Drive, Torx, Black Oxide, 1 in OAL
MI ITEM #02986729
MFR #J6906TX

Mfr description
J6906TX SKT IMP 1/4 DR E5 TORX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1 in
  • Socket Size
    E6

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Type
    Hex Bit
  • UPC_NO
    662679320140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)