Motion
J6907M
Impact Socket - 7 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
Mi Item #02986730
MFR #J6907M
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
Mi Item #02986730
MFR #J6907M

Mfr description
J6907M SKT IMP 1/4 DR 7MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Size
    7 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679320157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)