Overview
Mfr description
J6907TX SKT IMP 1/4 DR E7 TORX
Specifications
- Drive Size1/4 in
- Socket SizeE7
- MaterialAlloy Steel
- Socket PointsTorx
- Overall Length1 in
- Finish CoatingBlack Oxide
- Shaft StyleBit
- UPC_NO662679321697
- Socket TypeHex Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data