Overview
Mfr description
J6912H SKT IMP 1/4 DR 3/8 6 PT
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size3/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length7/8 in
- Shaft StyleStandard Straight
- UPC_NO662679320379
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data