Motion
J6920H
Impact Socket - 5/8 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
MI ITEM #02986738
MFR #J6920H
List Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
MI ITEM #02986738
MFR #J6920H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.38/each for your price

Overview

Mfr description
J6920H SKT IMP 1/4 DR 5/8 6 PT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679320621
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought