Overview
Mfr description
J7206TX SKT IMP 3/8 DR E6 TORX
Specifications
- Drive Size3/8 in
- Socket SizeE6
- MaterialAlloy Steel
- Socket PointsTorx
- Overall Length1-1/4 in
- Shaft StyleBit
- UPC_NO662679332532
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data