Motion
J7208S
Impact Socket - 1/4 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
MI ITEM #02986743
MFR #J7208S
Your Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
MI ITEM #02986743
MFR #J7208S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.43/each(List $14.31)

Overview

Mfr description
J7208S SKT IMP 3/8 DR 1/4 8 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    1 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679330316
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text