Motion
J7208TX
Impact Socket - E8 Socket, 3/8 in Drive, Torx, 1-1/4 in OAL
MI ITEM #02986744
MFR #J7208TX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E8 Socket, 3/8 in Drive, Torx, 1-1/4 in OAL
MI ITEM #02986744
MFR #J7208TX

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J7208TX SKT IMP 3/8 DR E8 TORX

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    E8
  • Material
    Alloy Steel
  • Socket Points
    Torx
  • Overall Length
    1-1/4 in
  • Shaft Style
    Bit
  • UPC_NO
    662679332556
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought