Motion
J7216S
Impact Socket - 1/2 in Socket, 3/8 in Drive, 8 PT, 1-1/16 in OAL, Imperial
MI ITEM #02986747
MFR #J7216S
Your Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket, 3/8 in Drive, 8 PT, 1-1/16 in OAL, Imperial
MI ITEM #02986747
MFR #J7216S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.33/each(List $17.39)

Overview

Mfr description
J7216S SKT IMP 3/8 DR 1/2 8 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    1-1/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679330606
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought