Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-7/32 in
- Socket Size7/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679331139
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)