Motion
J7312
Impact Socket - 3/8 in Socket, 1/2 in Drive, 12 PT, 3-1/4 in OAL, Imperial
MI ITEM #02986749
MFR #J7312
Your Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 1/2 in Drive, 12 PT, 3-1/4 in OAL, Imperial
MI ITEM #02986749
MFR #J7312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.89/each(List $19.05)

Overview

Mfr description
J7312 SKT IMP 1/2 DR 3/8 12 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679342326
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought