Motion
J7328
Impact Socket - 7/8 in Socket, 1/2 in Drive, 12 PT, 3-1/2 in OAL, Imperial
MI ITEM #02986752
MFR #J7328
Your Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket, 1/2 in Drive, 12 PT, 3-1/2 in OAL, Imperial
MI ITEM #02986752
MFR #J7328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.46/each(List $22.64)

Overview

Mfr description
J7328 SKT IMP 1/2 DR 7/8 12 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3-1/2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679340698
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text