Overview
Mfr description
J7332HT 1/2DR DEEP TW IMPACT 1
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/2 in
- Shaft StyleStandard Deep
- UPC_NO662679342302
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data