Motion
J7342
Impact Socket - 1-5/16 in Socket, 1/2 in Drive, 12 PT, Black Oxide, 3-1/2 in OAL, Imperial
MI ITEM #02986756
MFR #J7342
Your Price$34.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/16 in Socket, 1/2 in Drive, 12 PT, Black Oxide, 3-1/2 in OAL, Imperial
MI ITEM #02986756
MFR #J7342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.04/each(List $47.86)

Overview

Mfr description
J7342 SKT IMP 1/2 DR 1-5/16 12

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-5/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3-1/2 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679342364
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought