Specifications
Dimensions
- Drive Size1/2 in
- Overall Length1-1/2 in
- Socket Size3/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO662679342081
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)