Motion
J7412S
Impact Socket - 3/8 in Socket, 1/2 in Drive, 8 PT, 1-1/2 in OAL, Imperial
Mi Item #02986759
MFR #J7412S
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 1/2 in Drive, 8 PT, 1-1/2 in OAL, Imperial
Mi Item #02986759
MFR #J7412S

Mfr description
J7412S SKT IMP 1/2 DR 3/8 8 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.11/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    3/8 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679340919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)