Motion
J7420S
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 8 PT, Standard Type, Black Oxide Finish
Mi Item #02986762
MFR #J7420S
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 8 PT, Standard Type, Black Oxide Finish
Mi Item #02986762
MFR #J7420S

Mfr description
J7420S SKT IMP 1/2 DR 5/8 8 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.92/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    5/8 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679341176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)