Motion
J7428
Impact Socket - 7/8 in Socket, 1/2 in Drive, 12 PT, 1-5/8 in OAL, Imperial
MI ITEM #02986764
MFR #J7428
Your Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket, 1/2 in Drive, 12 PT, 1-5/8 in OAL, Imperial
MI ITEM #02986764
MFR #J7428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.16/each(List $17.03)

Overview

Mfr description
J7428 SKT IMP 1/2 DR 7/8 12 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    1-5/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679341374
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text