Motion
J7434
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 12 PT, 1-3/4 in OAL, Imperial
MI ITEM #02986766
MFR #J7434
Your Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 12 PT, 1-3/4 in OAL, Imperial
MI ITEM #02986766
MFR #J7434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.00/each(List $23.36)

Overview

Mfr description
J7434 SKT IMP 1/2 DR 1-1/16 12

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    1-3/4 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679341503
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought