Overview
Mfr description
J7438 SKT IMP 1/2 DR 1-3/16 12
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1-3/16 in
- MaterialAlloy Steel
- Socket Points12 PT
- Overall Length2 in
- Shaft StyleStandard Straight
- UPC_NO662679341763
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data