Motion
J7656
Adapter - 3/4 in, 5/8 in Drive, 1-31/32 in Length, Steel, Adapter
Mi Item #02986773
MFR #J7656
Price$33.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 3/4 in, 5/8 in Drive, 1-31/32 in Length, Steel, Adapter
Mi Item #02986773
MFR #J7656

Mfr description
J7656 SKT IMP ADAP 5/8 F X 3/4
  • Use adapters to help increase or decrease drive end size
  • Do not use hand adapters with power tools
  • Do not over torque small sockets when using them with adapters on large drive tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.35/each

Specifications

Dimensions

  • Drive Size
    3/4 in, 5/8 in
  • Length/Diameter
    1-31/32 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Adapter
  • Material
    Steel
  • UPC_NO
    662679350031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)