Specifications
Dimensions
- Overall Length5 in
Details
- Handle StyleDouble Layered
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
- MaterialSteel
Overview
Mfr description
84-096 NEEDLE NOSE PLIERS 5"