Motion
84-097
Slip Joint Adjustable Joint Pliers - 6 in OAL, Oil Resistant Grip, Slip Joint
Mi Item #02986785
MFR #84-097
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 6 in OAL, Oil Resistant Grip, Slip Joint
Mi Item #02986785
MFR #84-097

Mfr description
84-097 SLIP JOINT PLIERS 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Maximum Jaw Opening
    1/2 in
  • Overall Length
    6 in
  • Weight
    0.50 lbs

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Oil Resistant
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    2
  • UPC_NO
    076174840971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)