Motion
84-098
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 8 in OAL, Steel Material
MI ITEM #02986786
MFR #84-098
Price$12.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Oil Resistant Grip, 8 in OAL, Steel Material
MI ITEM #02986786
MFR #84-098

Mfr description
84-098 SLIP JOINT PLIERS 8"
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.06/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Maximum Jaw Opening
    2/3 in
  • Overall Length
    8 in
  • Weight
    0.75 lbs

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Oil Resistant
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    1-3/4 in;44 mm
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    2
  • UPC_NO
    076174840988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)