1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
86-413
Handle - 1/2 in Drive, 17 in Length, Steel, Handle
MI ITEM #
02986793
MFR #
86-413
Your Price
$19.59
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
STANLEY TRADE TOOLS 86-413
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
86-413
Handle - 1/2 in Drive, 17 in Length, Steel, Handle
MI ITEM #
02986793
MFR #
86-413
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$19.59
/each
(List
$26.97
)
Qty
Add to Cart
Overview
Mfr description
86-413 FLEX HANDLE 1/2 DR 17"
Specifications
Accessory Type
Handle
Drive Size
1/2 in
Material
Steel
Length/Diameter
17 in
UPC_NO
076174402148
Weight
1.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought