Motion
87-367
Adjustable Wrench - 6-1/4 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 0.7500 in Maximum Jaw Capacity
Mi Item #02986800
MFR #87-367
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6-1/4 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 0.7500 in Maximum Jaw Capacity
Mi Item #02986800
MFR #87-367

Mfr description
87-367 ADJUSTABLE WRENCH 6" OAL CHROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Overall Length
    6-1/4 in
  • Weight
    0.33 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.7500 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174873672
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)