Motion
206827200908200

THK AMERICA INC
206827200908200

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 820 mm Max Length
MI ITEM #02987220
MFR #206827200908200
Your Price$440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206827200908200

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 820 mm Max Length
MI ITEM #02987220
MFR #206827200908200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$440.36/each(List $550.45)

Overview

Mfr description
SHW27-820L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Maximum Length
    820 mm
  • Nominal Rail Size
    27 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    16 kN
  • Series
    SHW27
  • Weight
    6.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought