Specifications
Dimensions
- Weight0.47 lbs
Details
- Long DescriptionThe KRX20.5X34X46PX1 Needle Roller Bearing features a weight of 0.47 lbs, making it suitable for industrial applications.
- Product TypeNeedle Roller Bearings
- SeriesKR
- UPC_NO4547359090598
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)