Motion
966521
Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
Mi Item #02987427
MFR #966521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
Mi Item #02987427
MFR #966521

Mfr description
966521 RPS25 RACK 1000MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.0 um
  • Length
    1000 mm
  • Weight
    20.80 lbs

Details

  • Approximate Product Life
    30,000,000 Roller Contacts Per Tooth At Rated Accuracy And Max Life Ratings
  • Finish
    Thin Dense Hard Chrome On Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284266024
  • Mass
    8.2 kg
  • Max Dynamic Linear Force Average
    2200 N
  • Max Static Linear Force
    4400 N
  • Maximum Speed
    8.0 m/s
  • Parts Category
    Other Accessories
  • Positional Accuracy
    ± 30 µm
  • Product Types
    Roller Pinion System
  • Ratings
    CE, And RoHS
  • Repetitive Positioning Precision
    ± 5 µm
  • Temperature Range
    -5-40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)