Motion
6-8V63.00-P  SHEAVE

DODGE
6-8V63.00-P SHEAVE

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 63.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #02987654
MFR #6-8V63.00-P SHEAVE
Price$16,282.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V63.00-P SHEAVE

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 63.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #02987654
MFR #6-8V63.00-P SHEAVE

Mfr description
6/8V63.0-P (456663)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,282.55/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    63.0000 in
  • Weight
    952 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)