Motion
114-54-1

REXNORD INC
114-54-1

Flat Top Conveyor Chain Accessory - Corner Track, White, 1-1/2 in Width, UHMWPE Material
Mi Item #02987657
MFR #114-54-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-54-1

Flat Top Conveyor Chain Accessory - Corner Track, White, 1-1/2 in Width, UHMWPE Material
Mi Item #02987657
MFR #114-54-1

Mfr description
114-54-1 CT U24R6 90DEG I/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.50 lbs
  • Width
    1-1/2 in

Details

  • Accessory Type
    Corner Track
  • Color
    White
  • Material
    UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)