Motion
9411KM
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02987875
MFR #9411KM
Price$1.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02987875
MFR #9411KM

Mfr description
9411KM HEAVY WEIGHT LOOP-IN TRY (22 OZ)
  • Continuous knit wrist cotton/polyester blend glove
  • Provides maximum absorbency, comfort and warmth
  • Cut-, slash, abrasion and heat-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.90/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9-1/2 in
  • Material Weight
    22 oz
  • Men'S Size
    L

Details

  • Additional Details
    Seamless, Reversible, Knit Wrist, Heavyweight
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Application
    Industrial market
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Terrycloth Work Gloves 22-Ounce Heavyweight Loop-In Fabric Seamless and Reversible Comfortable Continuous Knit Wrist
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    Industrial market
  • Insulated
    Yes
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Terry Cloth
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9411 KM
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9411 KM
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM F1060 - 18, Trade Agreement Act of 1979
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    30451439411935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)