Motion
9509SM
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02987877
MFR #9509SM
Your Price$0.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02987877
MFR #9509SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.84/pr(List $1.15)

Overview

Mfr description
9509SM COTTON/POLYESTER FINGERLESS
  • Variety of blends and weights
  • Reversible
  • Provides comfort and warmth
  • Use as gloves or glove liners
  • All non-coated styles are made with FDA approved materials for use in food processing applications
  • Color-coded hem to identify sizes
  • Applications: Refrigerated areas, food processing, general maintenance, parts handling, shipping/receiving and automotive plants

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Fingerless
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439509731
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought