Motion
J99200
Starter Tool Set - 62 Pcs
MI ITEM #02987922
MFR #J99200
Price$1,081.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starter Tool Set - 62 Pcs
MI ITEM #02987922
MFR #J99200

Mfr description
J99200 SET STARTER 3/8 DR FRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Fractional Sizes
    3/8 to 7/8 in

Details

  • Additional Details
    3/8 in Drive Tools, 22 Sockets and Accessories, 11 Wrenches, 10 Striking and Struck Tools, 5 Pliers, 5 Screwdrivers, 9 Miscellaneous Tools
  • Case Included
    No
  • Includes
    3/8 in Drive Tools, 22 Sockets and Accessories, 11 Wrenches, 10 Striking and Struck Tools, 5 Pliers, 5 Screwdrivers, 9 Miscellaneous Tools
  • Manufacturer Catalog Number
    J99200
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    62
  • Sockets Included
    Yes
  • Specific Tools Included
    (10) Striking and Struck Tools, (11) Wrenches, (22) Sockets and Accessories, (5) Pliers, (5) Screwdrivers, (9) Miscellaneous Tools
  • Tool Kit Type
    General Purpose Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Starter Tool Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Chisel, Hammer, Hex Key, Pliers, Punch, Ratchet, Screwdriver, Socket, Wrench
  • UPC_NO
    662679421021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)