Specifications
Dimensions
- Drive Size1/2 in
- Fractional Sizes5/16 to 1-1/4 in
Details
- AccessoriesHard Case
- Additional Details1/2 in Drive Tools, 30 Sockets and Accessories, 17 Wrenches, 10 Striking and Struck Tools, 5 Pliers, 7 Screwdrivers, 9 Miscellaneous Tools
- Case IncludedYes
- Case TypeHard Case
- ColorRed
- Includes1/2 in Drive Tools, 30 Sockets and Accessories, 17 Wrenches, 10 Striking and Struck Tools, 5 Pliers, 7 Screwdrivers, 9 Miscellaneous Tools
- Kit StyleHard Case
- Manufacturer Catalog NumberJ99300
- Measurement TypeImperial
- Number Of Tools In Set78
- Sockets IncludedYes
- Specific Tools Included(10) Striking and Struck Tools, (17) Wrenches, (30) Sockets and Accessories, (5) Pliers, (7) Screwdrivers, (9) Miscellaneous Tools
- Tool Kit TypeGeneral Purpose Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeStarter Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedChisel, Hammer, Hex Key, Pliers, Punch, Ratchet, Screwdriver, Socket, Wrench
- UPC_NO662679421069
Help us improve this product