Overview
Mfr description
DIYBL FPD BLUE/YELLOW DIY KIT
Specifications
- Accessory TypeDo-It-Yourself Kit
- Size26-1/4 x 39 x 1/2 (Top Layer) in, 26-1/4 x 39 x 1/4 (Base Layer) in
- MaterialFoam
- Manufacturer Upc Number662679005511
- UPC_NO662679473631
- IncludesTracing Paper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data